Motion
BVDMF20FL4221QZZRZB

DELAWARE MFG IND CORP
BVDMF20FL4221QZZRZB

Ball Valve - 6000 psi Max, 2.0000 in Port, Aluminum Body, Crank Handle
MI ITEM #10669732
MFR #BVDMF20FL4221QZZRZB
List Price$1,729.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVDMF20FL4221QZZRZB

Ball Valve - 6000 psi Max, 2.0000 in Port, Aluminum Body, Crank Handle
MI ITEM #10669732
MFR #BVDMF20FL4221QZZRZB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,729.08/each for your price

Overview

Mfr description
BVDMF20FL4221QZZRZB BVDMF 2" C61 ALUMINU

Specifications

  • Connection
    SAE Code 61
  • Maximum Operating Pressure
    6000 psi
  • Port Size
    2.0000 in
  • Body Material
    Aluminum
  • Handle Style
    Crank Handle
  • Product Types
    Ball Valve
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    Stainless Steel
  • Mounting Type
    Captive Direct
  • Series
    BVDMF
  • Overall Height
    7.1100 in
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text