Motion
BVFF40DH1111ASZD

DELAWARE MFG IND CORP
BVFF40DH1111ASZD

Ball Valve - 4.0000 in Port, Carbon Steel Body
MI ITEM #10669882
MFR #BVFF40DH1111ASZD
Price$7,527.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVFF40DH1111ASZD

Ball Valve - 4.0000 in Port, Carbon Steel Body
MI ITEM #10669882
MFR #BVFF40DH1111ASZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,527.47/each

Specifications

Dimensions

  • Overall Height
    14.1100 in
  • Overall Length
    7.1300 in
  • Port Size
    4.0000 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    DMIC Flange 6000 psi
  • O Ring Material
    Buna-N
  • Series
    BVFF
  • Spindle Ball Seal Material
    Carbon Steel

Overview

Mfr description
BVFF40DH1111ASZD BVFF 4" DMIC 6K MNT, CA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought