Motion
BVH0500N1111ZAZZ

DELAWARE MFG IND CORP
BVH0500N1111ZAZZ

Ball Valve - 6000 psi Max, 1/2 in Port, Carbon Steel Body
MI ITEM #10670395
MFR #BVH0500N1111ZAZZ
List Price$179.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVH0500N1111ZAZZ

Ball Valve - 6000 psi Max, 1/2 in Port, Carbon Steel Body
MI ITEM #10670395
MFR #BVH0500N1111ZAZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.01/each for your price

Overview

Mfr description
BVH0500N1111ZAZZ BVH-0500N-1111 /AM

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Port Size
    1/2 in
  • Body Material
    Carbon Steel
  • Product Types
    Block Body Ball Valve
  • O Ring Material
    Buna-N
  • Series
    BVH
  • Type
    Block Body Ball Valve
  • Connection Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought