Motion
BVH0500N1113
HP Ball Valve - 6000 psi Max, 1/2 in Port, Carbon Steel Body
Mi Item #10670408
MFR #BVH0500N1113
Price$85.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP Ball Valve - 6000 psi Max, 1/2 in Port, Carbon Steel Body
Mi Item #10670408
MFR #BVH0500N1113

Mfr description
BVH0500N1113 HP BALL VALVE 1/2" NPT VITO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.47/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    NPT
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    Viton
  • Product Types
    Block Body Ball Valve
  • Series
    BVH
  • Type
    Block Body Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)