Motion
BVH0500N2211AZZA

DELAWARE MFG IND CORP
BVH0500N2211AZZA

Ball Valve - 6000 psi Max, 1/2 in Port, Stainless Steel Body, Crank Handle
Mi Item #10670451
MFR #BVH0500N2211AZZA
Price$310.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVH0500N2211AZZA

Ball Valve - 6000 psi Max, 1/2 in Port, Stainless Steel Body, Crank Handle
Mi Item #10670451
MFR #BVH0500N2211AZZA

Mfr description
BVH0500N2211AZZA BVH-0500N-2211 /LH /HS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.95/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Body Material
    Stainless Steel
  • Connection Type
    NPT
  • Handle Style
    Crank Handle
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    Buna-N
  • Product Types
    Block Body Ball Valve
  • Series
    BVH
  • Type
    Block Body Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)