Motion
BVH0750J2211QZZL

DELAWARE MFG IND CORP
BVH0750J2211QZZL

HP Ball Valve - 6000 psi Max, 3/4 in Port, Stainless Steel Body, Crank Handle
MI ITEM #10670825
MFR #BVH0750J2211QZZL
List Price$1,090.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVH0750J2211QZZL

HP Ball Valve - 6000 psi Max, 3/4 in Port, Stainless Steel Body, Crank Handle
MI ITEM #10670825
MFR #BVH0750J2211QZZL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,090.61/each for your price

Overview

Mfr description
BVH0750J2211QZZL HP BALL VALVE 3/4" JIC

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Port Size
    3/4 in
  • Body Material
    Stainless Steel
  • Handle Style
    Crank Handle
  • Product Types
    Block Body Ball Valve
  • O Ring Material
    Buna-N
  • Series
    BVH
  • Type
    Block Body Ball Valve
  • Connection Type
    JIC-Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought