Motion
BVH0750S1111AZZB

DELAWARE MFG IND CORP
BVH0750S1111AZZB

Ball Valve - 6000 psi Max, 3/4 in Port, Carbon Steel Body, Flat Handle
MI ITEM #10670931
MFR #BVH0750S1111AZZB
Price$138.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVH0750S1111AZZB

Ball Valve - 6000 psi Max, 3/4 in Port, Carbon Steel Body, Flat Handle
MI ITEM #10670931
MFR #BVH0750S1111AZZB

Mfr description
BVH0750S1111AZZB BVH-0750S-1111 /LH /HA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.88/each

Specifications

Dimensions

  • Port Size
    3/4 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    SAE ORB
  • Handle Style
    Flat Handle
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    Buna-N
  • Product Types
    Block Body Ball Valve
  • Series
    BVH
  • Type
    Block Body Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)