Motion
BVH0750SM2213PZZK

DELAWARE MFG IND CORP
BVH0750SM2213PZZK

Ball Valve - 6000 psi Max, 3/4 in Port, Stainless Steel Body
Mi Item #10671098
MFR #BVH0750SM2213PZZK
Price$747.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVH0750SM2213PZZK

Ball Valve - 6000 psi Max, 3/4 in Port, Stainless Steel Body
Mi Item #10671098
MFR #BVH0750SM2213PZZK

Mfr description
BVH0750SM2213PZZK BVH C.61 SPLIT FLAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$747.49/each

Specifications

Dimensions

  • Port Size
    3/4 in

Details

  • Body Material
    Stainless Steel
  • Connection Type
    SAE ORB
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    Viton
  • Product Types
    Block Body Ball Valve
  • Series
    BVH
  • Type
    Block Body Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)