Motion
BVH1000B1113
HP Ball Valve - 6000 psi Max, 1.0000 in Port, Carbon Steel Body
MI ITEM #10671171
MFR #BVH1000B1113
Your Price$166.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP Ball Valve - 6000 psi Max, 1.0000 in Port, Carbon Steel Body
MI ITEM #10671171
MFR #BVH1000B1113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$166.25/each(List $207.81)

Overview

Mfr description
BVH1000B1113 HP BALL VALVE 1 BSPP VITON

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Port Size
    1.0000 in
  • Body Material
    Carbon Steel
  • Product Types
    Block Body Ball Valve
  • O Ring Material
    Viton
  • Series
    BVH
  • Type
    Block Body Ball Valve
  • Connection Type
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought