Motion
BVH1000CM1111AZZA

DELAWARE MFG IND CORP
BVH1000CM1111AZZA

Ball Valve - 6000 psi Max, 1.0000 in Port, Carbon Steel Body, Crank Handle
MI ITEM #10671199
MFR #BVH1000CM1111AZZA
Price$369.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVH1000CM1111AZZA

Ball Valve - 6000 psi Max, 1.0000 in Port, Carbon Steel Body, Crank Handle
MI ITEM #10671199
MFR #BVH1000CM1111AZZA

Mfr description
BVH1000CM1111AZZA BVH 1" C.61 COMBO 4-BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.85/each

Specifications

Dimensions

  • Port Size
    1.0000 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    Split Combo
  • Handle Style
    Crank Handle
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    Buna-N
  • Product Types
    Block Body Ball Valve
  • Series
    BVH
  • Type
    Block Body Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)