Motion
BVH1000N1213AZZA

DELAWARE MFG IND CORP
BVH1000N1213AZZA

Ball Valve - 6000 psi Max, 1.0000 in Port, Carbon Steel Body, Crank Handle
Mi Item #10671336
MFR #BVH1000N1213AZZA
Price$232.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVH1000N1213AZZA

Ball Valve - 6000 psi Max, 1.0000 in Port, Carbon Steel Body, Crank Handle
Mi Item #10671336
MFR #BVH1000N1213AZZA

Mfr description
BVH1000N1213AZZA BVH 1" NPT, CARBON BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.58/each

Specifications

Dimensions

  • Port Size
    1.0000 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    NPT
  • Handle Style
    Crank Handle
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    Viton
  • Product Types
    Block Body Ball Valve
  • Series
    BVH
  • Type
    Block Body Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)