Motion
BVHH0250N1111
Ball Valve - 1000 psi Max, 1/4 in Port, Carbon Steel Body
MI ITEM #10671697
MFR #BVHH0250N1111
Your Price$420.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 1000 psi Max, 1/4 in Port, Carbon Steel Body
MI ITEM #10671697
MFR #BVHH0250N1111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$420.74/each(List $525.92)

Overview

Mfr description
BVHH0250N1111 BVHH " NPT, CARBON STEEL

Specifications

  • Maximum Operating Pressure
    1000 psi
  • Port Size
    1/4 in
  • Body Material
    Carbon Steel
  • Product Types
    Ball Valve
  • O Ring Material
    Buna-N
  • Series
    BVHH
  • Type
    Ball Valve
  • Connection Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text