Motion
BVHH0375S1111ZAZZ

DELAWARE MFG IND CORP
BVHH0375S1111ZAZZ

Ball Valve - 1000 psi Max, 3/8 in Port, Carbon Steel Body
Mi Item #10671722
MFR #BVHH0375S1111ZAZZ
Price$420.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVHH0375S1111ZAZZ

Ball Valve - 1000 psi Max, 3/8 in Port, Carbon Steel Body
Mi Item #10671722
MFR #BVHH0375S1111ZAZZ

Mfr description
BVHH0375S1111ZAZZ BVHH SAE, CARBON ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.69/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    SAE ORB
  • Maximum Operating Pressure
    1000 psi
  • O Ring Material
    Buna-N
  • Product Types
    Ball Valve
  • Series
    BVHH
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)