Motion
BVHH2000N1111
Ball Valve - 1000 psi Max, 2.0000 in Port, Carbon Steel Body
MI ITEM #10671962
MFR #BVHH2000N1111
Your Price$1,952.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 1000 psi Max, 2.0000 in Port, Carbon Steel Body
MI ITEM #10671962
MFR #BVHH2000N1111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,952.78/each(List $2,440.98)

Overview

Mfr description
BVHH2000N1111 BVHH 2" NPT, CS BODY & TRI

Specifications

  • Maximum Operating Pressure
    1000 psi
  • Port Size
    2.0000 in
  • Body Material
    Carbon Steel
  • Product Types
    Ball Valve
  • O Ring Material
    Buna-N
  • Series
    BVHH
  • Type
    Ball Valve
  • Connection Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought