Specifications
Dimensions
- Port Size1.0000 in
Details
- Body MaterialStainless Steel
- Connection TypeNPT
- Handle StyleCrank Handle
- Maximum Operating Pressure6000 psi
- O Ring MaterialBuna-N
- Product TypesBall Valve
- SeriesBVHS
- TypeBall Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)