1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
BVHS1000N2213AZZA
Ball Valve - 6000 psi Max, 1.0000 in Port, Stainless Steel Body, Crank Handle
MI ITEM #
10672117
MFR #
BVHS1000N2213AZZA
Price
$673.93
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Ball Valves
DELAWARE MFG IND CORP BVHS1000N2213AZZA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
BVHS1000N2213AZZA
Ball Valve - 6000 psi Max, 1.0000 in Port, Stainless Steel Body, Crank Handle
MI ITEM #
10672117
MFR #
BVHS1000N2213AZZA
Mfr description
BVHS1000N2213AZZA BVHS 1" NPT, STAINLESS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$673
.93
/each
Add to Cart
Specifications
Dimensions
Port Size
1.0000 in
Details
Body Material
Stainless Steel
Connection Type
NPT
Handle Style
Crank Handle
Maximum Operating Pressure
6000 psi
O Ring Material
Viton
Product Types
Ball Valve
Series
BVHS
Type
Ball Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items