Motion
BVHS1000S2211PZZK

DELAWARE MFG IND CORP
BVHS1000S2211PZZK

Ball Valve - 6000 psi Max, 1.0000 in Port, Stainless Steel Body
MI ITEM #10672141
MFR #BVHS1000S2211PZZK
Your Price$539.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVHS1000S2211PZZK

Ball Valve - 6000 psi Max, 1.0000 in Port, Stainless Steel Body
MI ITEM #10672141
MFR #BVHS1000S2211PZZK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$539.15/each(List $673.93)

Overview

Mfr description
BVHS1000S2211PZZK BVHS 1" SAE, STAINLESS

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Port Size
    1.0000 in
  • Body Material
    Stainless Steel
  • Product Types
    Ball Valve
  • O Ring Material
    Buna-N
  • Series
    BVHS
  • Type
    Ball Valve
  • Connection Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought