1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
BVHS1000S2243
6000 psi Max, 1 in Port, Stainless Steel Body
MI ITEM #
10672157
MFR #
BVHS1000S2243
List Price
$953.61
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Ball Valves
DELAWARE MFG IND CORP BVHS1000S2243
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
BVHS1000S2243
6000 psi Max, 1 in Port, Stainless Steel Body
MI ITEM #
10672157
MFR #
BVHS1000S2243
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$953.61
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
BVHS1000S2243 BVHS 1" SAE, STAINLESS STE
Specifications
Maximum Operating Pressure
6000 psi
Port Size
1 in
Body Material
Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data