Motion
BVHS1250N2212
Ball Valve - 6000 psi Max, 1-1/4 in Port, Stainless Steel Body
MI ITEM #10672249
MFR #BVHS1250N2212
Price$1,269.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 6000 psi Max, 1-1/4 in Port, Stainless Steel Body
MI ITEM #10672249
MFR #BVHS1250N2212

Mfr description
BVHS1250N2212 BVHS 1-1/4", 6K PSI VALVE,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,269.27/each

Specifications

Dimensions

  • Port Size
    1-1/4 in

Details

  • Body Material
    Stainless Steel
  • Connection Type
    NPT
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    EPR
  • Product Types
    Ball Valve
  • Series
    BVHS
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)