Motion
BVHS1500N2211
Ball Valve - 6000 psi Max, 1-1/2 in Port, Stainless Steel Body
Mi Item #10672315
MFR #BVHS1500N2211
Price$1,378.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 6000 psi Max, 1-1/2 in Port, Stainless Steel Body
Mi Item #10672315
MFR #BVHS1500N2211

Mfr description
BVHS1500N2211 BVHS-1500N-2211, 6K PSI VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,378.96/each

Specifications

Dimensions

  • Port Size
    1-1/2 in

Details

  • Body Material
    Stainless Steel
  • Connection Type
    NPT
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    Buna-N
  • Product Types
    Ball Valve
  • Series
    BVHS
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)