Motion
BVHS1500N2213PZZK

DELAWARE MFG IND CORP
BVHS1500N2213PZZK

Ball Valve - 6000 psi Max, 1-1/2 in Port, Stainless Steel Body
Mi Item #10672322
MFR #BVHS1500N2213PZZK
Price$1,762.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVHS1500N2213PZZK

Ball Valve - 6000 psi Max, 1-1/2 in Port, Stainless Steel Body
Mi Item #10672322
MFR #BVHS1500N2213PZZK

Mfr description
BVHS1500N2213PZZK BVHS 1" NPT, STAINLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,762.20/each

Specifications

Dimensions

  • Port Size
    1-1/2 in

Details

  • Body Material
    Stainless Steel
  • Connection Type
    NPT
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    Viton
  • Product Types
    Ball Valve
  • Series
    BVHS
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)