Motion
BVHS2000CM2611

DELAWARE MFG IND CORP
BVHS2000CM2611

Ball Valve - 6000 psi Max, 2.0000 in Port, Stainless Steel Body
MI ITEM #10672374
MFR #BVHS2000CM2611
Your Price$2,716.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVHS2000CM2611

Ball Valve - 6000 psi Max, 2.0000 in Port, Stainless Steel Body
MI ITEM #10672374
MFR #BVHS2000CM2611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,716.49/each(List $3,395.61)

Overview

Mfr description
BVHS2000CM2611 BVHS-2000CM-2611, SS/3K P

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Port Size
    2.0000 in
  • Body Material
    Stainless Steel
  • Product Types
    Ball Valve
  • O Ring Material
    Buna-N
  • Series
    BVHS
  • Type
    Ball Valve
  • Connection Type
    Split Combo

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text