Motion
BVMM07504111
2-Way Ball Valve - 2-Way, 6000 psi Max, 3/4 in Port, Aluminum Body
Mi Item #10672719
MFR #BVMM07504111
Price$392.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - 2-Way, 6000 psi Max, 3/4 in Port, Aluminum Body
Mi Item #10672719
MFR #BVMM07504111

Mfr description
BVMM07504111 HP MANIFOLD MT BV 3/4" ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.25/each

Specifications

Dimensions

  • Overall Height
    5.3400 in
  • Overall Length
    5.6400 in
  • Port Size
    3/4 in

Details

  • Body Material
    Aluminum
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    6000 psi
  • Mounting Type
    Manifold
  • O Ring Material
    Buna-N
  • Product Types
    Ball Valve
  • Series
    BVMM
  • Spindle Ball Seal Material
    Carbon Steel
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)