Motion
BVMM0750A4111
Ball Valve - 2-Way, 6000 psi Max, 3/4 in Port, Aluminum Body
MI ITEM #10672753
MFR #BVMM0750A4111
Your Price$588.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 2-Way, 6000 psi Max, 3/4 in Port, Aluminum Body
MI ITEM #10672753
MFR #BVMM0750A4111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$588.36/each(List $735.45)

Overview

Mfr description
BVMM0750A4111 BVMM 3/4 3-WAY DELRIN BUNA

Specifications

  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    6000 psi
  • Port Size
    3/4 in
  • Body Material
    Aluminum
  • Product Types
    Ball Valve
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    Carbon Steel
  • Mounting Type
    Manifold
  • Series
    BVMM
  • Overall Length
    5.6400 in
  • Overall Height
    5.2300 in
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought