Motion
BVMM1000A1111BIZA

DELAWARE MFG IND CORP
BVMM1000A1111BIZA

Ball Valve - 2-Way, 6000 psi Max, 1.0000 in Port, Carbon Steel Body, Crank Handle
MI ITEM #10672824
MFR #BVMM1000A1111BIZA
Your Price$1,011.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVMM1000A1111BIZA

Ball Valve - 2-Way, 6000 psi Max, 1.0000 in Port, Carbon Steel Body, Crank Handle
MI ITEM #10672824
MFR #BVMM1000A1111BIZA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,011.44/each(List $1,264.30)

Overview

Mfr description
BVMM1000A1111BIZA BVMM 1" 3-WAY "L" BORE

Specifications

  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    6000 psi
  • Port Size
    1.0000 in
  • Body Material
    Carbon Steel
  • Handle Style
    Crank Handle
  • Product Types
    Ball Valve
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    Carbon Steel
  • Mounting Type
    Manifold
  • Series
    BVMM
  • Overall Length
    6.4100 in
  • Overall Height
    5.7300 in
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought