Motion
BVMM12501111AZZD

DELAWARE MFG IND CORP
BVMM12501111AZZD

Ball Valve - 2-Way, 6000 psi Max, 1-1/4 in Port, Carbon Steel Body
MI ITEM #10672860
MFR #BVMM12501111AZZD
Your Price$1,282.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVMM12501111AZZD

Ball Valve - 2-Way, 6000 psi Max, 1-1/4 in Port, Carbon Steel Body
MI ITEM #10672860
MFR #BVMM12501111AZZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,282.55/each(List $1,603.19)

Overview

Mfr description
BVMM12501111AZZD BVMM-1250-1111 /LH /HT

Specifications

  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    6000 psi
  • Port Size
    1-1/4 in
  • Body Material
    Carbon Steel
  • Product Types
    Ball Valve
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    Carbon Steel
  • Mounting Type
    Manifold
  • Series
    BVMM
  • Overall Length
    7.6300 in
  • Overall Height
    6.9400 in
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text