Motion
CSN07N07W411
Low Carbon Steel Material, 0.7500 in Pipe Size
MI ITEM #10673423
MFR #CSN07N07W411
Your Price$23.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Carbon Steel Material, 0.7500 in Pipe Size
MI ITEM #10673423
MFR #CSN07N07W411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.03/each(List $28.79)

Overview

Mfr description
CSN07N07W411 NPT-F TO SCH. 40 SOCKET WEL

Specifications

  • Pipe Size
    0.7500 in
  • Material
    Low Carbon Steel
  • Overall Length
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought