1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
CVDM13520FKU1111
135 psi Cracking Pressure, 6000 psi Max Operating Pressure
MI ITEM #
10673669
MFR #
CVDM13520FKU1111
Your Price
$945.13
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Check Valves
DELAWARE MFG IND CORP CVDM13520FKU1111
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
CVDM13520FKU1111
135 psi Cracking Pressure, 6000 psi Max Operating Pressure
MI ITEM #
10673669
MFR #
CVDM13520FKU1111
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$945.13
/each
(List
$1,181.41
)
Qty
Add to Cart
Overview
Mfr description
CVDM13520FKU1111 CVDM 2" C.62 135 PSI CR
Specifications
Cracking Pressure
135 psi
Maximum Operating Pressure
6000 psi
Body Material
Carbon Steel
Mounting Type
Inline
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data