1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
CVH050500N11125
5 psi Cracking Pressure, 15 gpm Max Flow, 10000 psi Max Operating Pressure
Mi Item #
10673927
MFR #
CVH050500N11125
Price
$137.27
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Check Valves
DELAWARE MFG IND CORP CVH050500N11125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
CVH050500N11125
5 psi Cracking Pressure, 15 gpm Max Flow, 10000 psi Max Operating Pressure
Mi Item #
10673927
MFR #
CVH050500N11125
Mfr description
CVH050500N11125 HP CHECK VALVE 5 PSI 1/2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$137
.27
/each
Add to Cart
Specifications
Details
Body Material
Carbon Steel
Cracking Pressure
5 psi
Maximum Flow Rate
15 gpm
Maximum Operating Pressure
10000 psi
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items