1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
CVH050500S11093
5 psi Cracking Pressure, 15 gpm Max Flow, 10000 psi Max Operating Pressure
MI ITEM #
10673933
MFR #
CVH050500S11093
List Price
$171.60
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Check Valves
DELAWARE MFG IND CORP CVH050500S11093
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
CVH050500S11093
5 psi Cracking Pressure, 15 gpm Max Flow, 10000 psi Max Operating Pressure
MI ITEM #
10673933
MFR #
CVH050500S11093
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$171.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
CVH050500S11093 HP CHECK VALVE 5 PSI 1/2
Specifications
Cracking Pressure
5 psi
Maximum Flow Rate
15 gpm
Maximum Operating Pressure
10000 psi
Body Material
Carbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data