Motion
HBS12HB15SM11
Low Carbon Steel Material, 1.2500 in Pipe Size
MI ITEM #10675935
MFR #HBS12HB15SM11
Price$102.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Carbon Steel Material, 1.2500 in Pipe Size
MI ITEM #10675935
MFR #HBS12HB15SM11

Mfr description
HBS12HB15SM11 1-1/4" HOSE BARB TO 1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.43/each

Specifications

Dimensions

  • Overall Length
    3.6300 in
  • Pipe Size
    1.2500 in

Details

  • Material
    Low Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)