1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
NVHH0250N2241
Needle Valve - 1.20 gpm, 1/4 NPT, Stainless Steel
Mi Item #
10676453
MFR #
NVHH0250N2241
Price
$243.14
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Needle Valves
DELAWARE MFG IND CORP NVHH0250N2241
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
NVHH0250N2241
Needle Valve - 1.20 gpm, 1/4 NPT, Stainless Steel
Mi Item #
10676453
MFR #
NVHH0250N2241
Mfr description
NVHH0250N2241 NEEDLE VALVE, 2-WAY, 10K P
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$243
.14
/each
Add to Cart
Specifications
Dimensions
Port Size
1/4 NPT
Details
Body Material
Stainless Steel
Maximum Flow Rate
1.20 gpm
Maximum Working Pressure
10000 psi
Type
Needle
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items