Motion
NVHH0250S1141
Needle Valve - 1.20 gpm, SAE 4 (7/16–20UNF), Carbon Steel
Mi Item #10676456
MFR #NVHH0250S1141
Price$100.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 1.20 gpm, SAE 4 (7/16–20UNF), Carbon Steel
Mi Item #10676456
MFR #NVHH0250S1141

Mfr description
NVHH0250S1141 NEEDLE VALVE, 2-WAY, 10K P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.30/each

Specifications

Dimensions

  • Port Size
    SAE 4 (7/16–20UNF)

Details

  • Body Material
    Carbon Steel
  • Maximum Flow Rate
    1.20 gpm
  • Maximum Working Pressure
    10000 psi
  • Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)