1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
NVHH0250S2221
Needle Valve - 1.20 gpm, SAE 4 (7/16–20UNF), Stainless Steel
MI ITEM #
10676459
MFR #
NVHH0250S2221
List Price
$364.72
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Needle Valves
DELAWARE MFG IND CORP NVHH0250S2221
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
NVHH0250S2221
Needle Valve - 1.20 gpm, SAE 4 (7/16–20UNF), Stainless Steel
MI ITEM #
10676459
MFR #
NVHH0250S2221
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$364.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NVHH0250S2221 NEEDLE VALVE, 2-WAY, 10K P
Specifications
Maximum Flow Rate
1.20 gpm
Port Size
SAE 4 (7/16–20UNF)
Body Material
Stainless Steel
Type
Needle
Maximum Working Pressure
10000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data