1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
NVHH0500B1141
Needle Valve - 4.50 gpm, 1/2 BSPP, Carbon Steel
MI ITEM #
10676482
MFR #
NVHH0500B1141
Your Price
$166.82
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Needle Valves
DELAWARE MFG IND CORP NVHH0500B1141
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
NVHH0500B1141
Needle Valve - 4.50 gpm, 1/2 BSPP, Carbon Steel
MI ITEM #
10676482
MFR #
NVHH0500B1141
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$166.82
/each
(List
$208.53
)
Qty
Add to Cart
Overview
Mfr description
NVHH0500B1141 NEEDLE VALVE, 2-WAY, 10K P
Specifications
Maximum Flow Rate
4.50 gpm
Port Size
1/2 BSPP
Body Material
Carbon Steel
Type
Needle
Maximum Working Pressure
10000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data