Motion
NVHH0750S1142
Needle Valve - 10 gpm, SAE 12 (1-1/16–12UN), Carbon Steel
Mi Item #10676518
MFR #NVHH0750S1142
Price$252.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 10 gpm, SAE 12 (1-1/16–12UN), Carbon Steel
Mi Item #10676518
MFR #NVHH0750S1142

Mfr description
NVHH0750S1142 NEEDLE VALVE, 2-WAY, 10K P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.04/each

Specifications

Dimensions

  • Port Size
    SAE 12 (1-1/16–12UN)

Details

  • Body Material
    Carbon Steel
  • Maximum Flow Rate
    10 gpm
  • Maximum Working Pressure
    10000 psi
  • Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)