1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
NVHH0750S2241
Needle Valve - 10 gpm, SAE 12 (1-1/16–12UN), Stainless Steel
MI ITEM #
10676524
MFR #
NVHH0750S2241
Price
$576.07
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Needle Valves
DELAWARE MFG IND CORP NVHH0750S2241
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
NVHH0750S2241
Needle Valve - 10 gpm, SAE 12 (1-1/16–12UN), Stainless Steel
MI ITEM #
10676524
MFR #
NVHH0750S2241
Mfr description
NVHH0750S2241 NEEDLE VALVE, 2-WAY, 10K P
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$576
.07
/each
Add to Cart
Specifications
Dimensions
Port Size
SAE 12 (1-1/16–12UN)
Details
Body Material
Stainless Steel
Maximum Flow Rate
10 gpm
Maximum Working Pressure
10000 psi
Type
Needle
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items