1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
NVHH1000S1141
Needle Valve - 18 gpm, SAE 16 (1-5/16–12UN), Carbon Steel
MI ITEM #
10676534
MFR #
NVHH1000S1141
Price
$330.82
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Needle Valves
DELAWARE MFG IND CORP NVHH1000S1141
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
NVHH1000S1141
Needle Valve - 18 gpm, SAE 16 (1-5/16–12UN), Carbon Steel
MI ITEM #
10676534
MFR #
NVHH1000S1141
Mfr description
NVHH1000S1141 NEEDLE VALVE, 2-WAY, 10K P
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$330
.82
/each
Add to Cart
Specifications
Dimensions
Port Size
SAE 16 (1-5/16–12UN)
Details
Body Material
Carbon Steel
Maximum Flow Rate
18 gpm
Maximum Working Pressure
10000 psi
Type
Needle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items