Motion
HSR30LC1SS+360L

THK AMERICA INC
HSR30LC1SS+360L

Standard Ball Assembly Slide - Rail Size: 30 mm, 360 mm Long
Mi Item #10677858
MFR #HSR30LC1SS+360L
Price$474.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30LC1SS+360L

Standard Ball Assembly Slide - Rail Size: 30 mm, 360 mm Long
Mi Item #10677858
MFR #HSR30LC1SS+360L

Mfr description
HSR30LC1SS+360L G=20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.70/each

Specifications

Dimensions

  • Length
    360 mm
  • Rail Size
    30 mm
  • Weight
    2 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    91.7 kN
  • Moment Capacity
    1.49 to 7.13 N-m
  • OAL
    134.80 mm
  • Radial Static Load Capacity
    91.7 kN
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)