Motion
C30507
0.1094 in, High Speed Steel Material
MI ITEM #10677920
MFR #C30507
Your Price$4.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1094 in, High Speed Steel Material
MI ITEM #10677920
MFR #C30507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.26/each(List $4.90)

Overview

Mfr description
C30507 1880 7/64 ML LH COBALT

Specifications

  • Drill Bit Size
    0.1094 in
  • Flute Length
    1.0000 in
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text