Overview
Mfr description
CDQSB20-15D-M9BV CYLINDER
Specifications
- Bore Diameter
- Stroke15 mm
- Manufacturer Catalog
- Mounting TypeThrough Hole / Both Ends Tapped
- Manufacturer Product Page
- SeriesCQS
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data