Specifications
Dimensions
- Bore Diameter32 mm
Details
- Cylinder SuffixACC
- Piston ActionSingle-Acting
- Product TypeTie Rod Air Cylinders
- SeriesRPC
- TypeAccessory
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)