Motion
CQ2KL40F-20DMZ

SMC CORP OF AMERICA
CQ2KL40F-20DMZ

CQ2KL40F-20DMZ
Mi Item #10678738
MFR #CQ2KL40F-20DMZ
Price$92.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2KL40F-20DMZ

CQ2KL40F-20DMZ
Mi Item #10678738
MFR #CQ2KL40F-20DMZ

Mfr description
CQ2KL40F-20DMZ COMPACT CYLINDER, WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.16/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Rod Size / Thread
    Male

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Clean Series
    No
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    LFMZ
  • Guide Type
    Non-Rotating
  • Lock Type
    No Lock
  • Mounting Type
    Foot
  • Options Included
    Auto Switch Mounting Grooves, Rear Boss Mount, Rod End Male Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Non-Rotating
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)