Motion
333-1550-LY/XL
ANSI Type R Class 3 Ripstop Softshell Black Bottom Jacket
Mi Item #10679070
MFR #333-1550-LY/XL
Price$90.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Ripstop Softshell Black Bottom Jacket
Mi Item #10679070
MFR #333-1550-LY/XL

Mfr description
333-1550-LY/XL RIP STOP JACKET
  • Tri-laminate ripstop polyester softshell with an inner polyester grid fleece lining and TPU (Thermoplastic polyurethane) membrane
  • The TPU (Thermoplastic polyurethane) membrane makes this jacket extremely water resistant, windproof and breathable
  • The grid fleece lining reduces fabric weight while increasing warmth and enhances both wicking efficiency and breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.81/each

Specifications

Dimensions

  • Length
    66 cm
  • Size
    XL

Details

  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, survey crews, utilities, shipyards, railyards and anywhere high visibility is needed.
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    616314214035
  • UPC_NO
    616314214035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)