1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWHT55168
Precision Pry Bar - 18.0000 in OAL, Steel Material
MI ITEM #
10679246
MFR #
DWHT55168
Your Price
$46.54
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
DEWALT DWHT55168
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWHT55168
Precision Pry Bar - 18.0000 in OAL, Steel Material
MI ITEM #
10679246
MFR #
DWHT55168
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$46.54
/each
(List
$53.53
)
Qty
Add to Cart
Overview
Mfr description
DWHT55168 18 in. Precision Pry Bar
Specifications
Bar Type
Precision Pry Bar
Overall Length
18.0000 in
Material
Steel
Manufacturer Upc Number
076174551686
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data