1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWHT55160
Flat Pry Bar - 15.0000 in OAL, Spring Steel Material
MI ITEM #
10679340
MFR #
DWHT55160
Your Price
$20.17
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
DEWALT DWHT55160
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWHT55160
Flat Pry Bar - 15.0000 in OAL, Spring Steel Material
MI ITEM #
10679340
MFR #
DWHT55160
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$20.17
/each
(List
$23.21
)
Qty
Add to Cart
Overview
Mfr description
DWHT55160 15 in. Spring Steel Flat Bar
Specifications
Bar Type
Flat Pry Bar
Overall Length
15.0000 in
Material
Spring Steel
Manufacturer Upc Number
076174551600
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data