Motion
DWHT16861

DEWALT
DWHT16861

Wood Chisel - Carbon Steel Material, 2 in, 50 mm Cutting Width, 12.4000 in OAL
Mi Item #10679932
MFR #DWHT16861
Price$28.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWHT16861

Wood Chisel - Carbon Steel Material, 2 in, 50 mm Cutting Width, 12.4000 in OAL
Mi Item #10679932
MFR #DWHT16861

Mfr description
DWHT16861 2 in. Wood Chisel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.24/each

Specifications

Dimensions

  • Cutting Width
    2 in, 50 mm
  • Overall Length
    12.4000 in
  • Weight
    0.86 lbs

Details

  • Application
    Wood Working
  • Chisel Type
    Wood
  • Includes Hand Guard
    Chisel
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)