Overview
Mfr description
DWHT16857 1/4 in. Wood Chisel
Specifications
- Chisel TypeWood
- Cutting Width1/4 in, 6 mm
- Overall Length12.4000 in
- Includes Hand GuardChisel
- MaterialCarbon Steel
- Weight0.43 lbs
- ApplicationWood Working
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data