Specifications
Dimensions
- Angle180 °
- End 1 Size1 1/16 in
- Height1.44 in
- Hex Size1.25 in
- Hose Cut-Off Factor1.23 in
- Hose Dash Size-12
- Inside Diameter0.61 in
- Length2.55 in
- Overall Length2.55 in
- Overall Weight0.01 lb
- Thread Size1 1/16-12
- Weight0.01 lb
- Width1.25 in
Details
- Body MaterialStainless Steel
- Compatible Hose SeriesFC363, FC364, FC563
- Connection 1 Short NameSAE 37
- End 1 StyleSAE 37
- End 1 Thread1 1/16-12
- End GenderFemale
- Manufacturer Catalog NumberFJ9587-1212-331
- MaterialStainless Steel
- Product TypesFitting Assembly
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)