Motion
4572502
Clear Gorilla Glue, 5.75oz
Mi Item #10682186
MFR #4572502
Price$21.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Gorilla Glue, 5.75oz
Mi Item #10682186
MFR #4572502

Mfr description
4572502 CLEAR GORILLA GLUE 5.75OZ
  • Crystal Clear
  • Non-Foaming
  • Water Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.31/each

Specifications

Dimensions

  • Container Size
    5.75 oz
  • Shear Strength
    1700 - 2200 psi
  • Specific Gravity
    1.1

Details

  • Adhesive Material
    Hybrid Adhesive
  • Application Temperature Range
    32 to 100 °F
  • Base Type
    Hybrid Adhesive
  • Chemical Base
    Hybrid
  • Color
    Clear
  • Container Type
    Bottle
  • Cure Time
    24 hr
  • Fixture Time
    up tp 5 minutes
  • Full Cure
    24 hr
  • Material Comp
    Wood, Stone, Metal, Ceramic, Foam, Glass & More
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -20 °F
  • UPC_NO
    052427005519
  • Work Time
    up to 5 minutes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)